Kop Flex, Inc.
2 1/2H EB SSLEEVE
H Series 2.5 Size Exposed Slide Gear Coupling Sleeve
Item #101074027
- 8.375 in Outer Diameter
- H Series
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
- Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
includes
- Slide Sleeve
| Lubricated | Yes |
| Includes | Slide Sleeve |
| Component Type | Slide Sleeve |
| Coupling Size | 2.5 |
| Inch/Metric | Inch |
| Model | Series H |
| Included | Slide Sleeve |
| O.D. | 8.375 in |
| Material | Carbon Steel |
| Coupling Type | Gear |
| Bolt Type | Exposed |
| Weight | 10.22 LB |
| EAN or UPC | 662384082302 |
