Kop Flex, Inc.
2 1/2H LEFD
Phenolic Disc Size 2.5 Exposed/Shrouded Bolt Gear Coupling
Item #101073937
- 2.5 Coupling Size
- 8.375 in Outer Diameter
includes
- Limited End Float Disc
| Inch/Metric | Inch |
| O.D. | 8.375 in |
| Material | Phenolic Disc |
| Includes | Limited End Float Disc |
| Coupling Size | 2.5 |
| Lubricated | Yes |
| Coupling Type | Gear |
| Model | Series H |
| Component Type | Limited End Float Disc |
| Bolt Type | Exposed/Shrouded |
| Weight | 1.0 LB |
| EAN or UPC | 662384316513 |
