- 3.623 Bore Diameter
- 8.375 in Outer Diameter
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
| Bore Type | Taper |
| Lubricated | Yes |
| Hub Dia. | 4.87 in |
| Speed [Max] | 7900 rpm |
| Sleeve O.D. | 8.375 in |
| Model | Series H |
| O.D. | 8.375 in |
| Coupling Size | 2.5 |
| Length Through Bore | 5.406 in, 137.319 mm |
| Material | Carbon Steel |
| Tooth Profile | Crowned |
| Coupling Type | Gear |
| Bore Size [Max] | 3.623 |
| Size Code | 2.5 |
| Inch/Metric | Inch |
| Torque Rating | 56700 in-lb |
| Bore with Standard Key [Max] | 3.5 |
| Configuration | Gear |
| Component Type | Mill Motor Hub |
| Weight | 29.0 LB |
| EAN or UPC | 662384460100 |

