- 2.5 Coupling Size
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
| Inch/Metric | Inch |
| Model | Powerlign |
| Component Type | Seal |
| Coupling Size | 2.5 |
| Material | Buna-N |
| Coupling Type | Gear |
| Lubricated | Yes |
| Weight | 0.1 LB |
| EAN or UPC | 662384492248 |

