- 2 1/2F
- 2 1/2H or 2 1/2W Coupling Size
- Shrouded Bolt Fastener Set
description
- All couplings feature precision-drilled flange bolt holes and tight tolerance grade five flange bolts to ensure a long-lasting flange-to-flange and fastener fit. Exposed bolt flanges are standard. Shrouded bolt flanges can be supplied through size five. Size 5 1/2 and larger couplings are only available with exposed bolt flanges.
applications
- Medium- to heavy-duty applications
features
- All-metal end ring eliminates the need for any type of perishable lube seal
- Sleeve teeth are flushed against the inside wall of the end ring
- Designed for ± 1/2° static misalignment per half coupling
- Precision-drilled flange bolt holes
- Shrouded-bolt flanges can be supplied through size 5 (size #5 1/2 and larger couplings are only available with exposed-bolt flanges)
- Tight tolerance, grade 5 flange bolts to ensure a long-lasting flange-to-flange and fastener fit
| Seal Type | Integral All Metal End Ring |
| Coupling Size | 2 1/2F, 2 1/2H, 2 1/2W |
| Bolt Holes | 10 |
| Flange Type | Shrouded Bolt |
| Size of Bolts | 1/2 |
| Type | Fastener Set |
| Weight | 1.54 LB |
| EAN or UPC | 662384821444 |

