Kop Flex, Inc.
2 1/2SB GASKET
Paper 8.375 in OD Shrouded Bolt Size 2.5 Gear Coupling Gasket
Item #100816156
- 2.5 Coupling Size
- 8.375 in Outer Diameter
features
- Coupling Flange gaskets manufactured to OEM specifications
includes
- Gasket
| Bolt Type | Shrouded |
| Includes | Gasket |
| Coupling Type | Gear |
| Model | Waldron |
| O.D. | 8.375 in |
| Lubricated | Yes |
| Material | Paper |
| Coupling Size | 2.5 |
| Component Type | Gasket |
| Inch/Metric | Inch |
| Weight | 0.04 LB |
| EAN or UPC | 662384268348 |
