Kop Flex, Inc.
2 1/2W BUFFER
Alloy Steel 2.5 Size Gear Coupling Exposed/Shrouded Buffer Ring
Item #101074203
- 2.5 Coupling Size
features
- Unique, high misalignment seal design - superior to standard o-rings.
includes
- Buffer Ring
| Coupling Type | Gear |
| Included | Buffer Ring |
| Coupling Size | 2.5 |
| Lubricated | Yes |
| Bolt Type | Exposed/Shrouded |
| Material | Alloy Steel |
| Component Type | Buffer Ring |
| Inch/Metric | Inch |
| Model | Waldron |
| Weight | 0.06 LB |
| EAN or UPC | 662384493726 |
