Kop Flex, Inc.
2 1/2W MMHUB
Carbon Steel Waldron Style Size 2.5 Mill Motor Gear Coupling Hub
Item #101074140
- 3.25 Bore Diameter
- 8.375 in Outer Diameter
features
- Unique 40 degree tooth form distributes loads over a larger area than a 20 degree tooth.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Optional pilot rings provide a positive piloted connection between sleeves and/or rigids.
| Lubricated | Yes |
| Coupling Size | 2.5 |
| Model | Waldron |
| Material | Carbon Steel |
| Component Type | Mill Motor Hub |
| O.D. | 8.375 in |
| Inch/Metric | Inch |
| Coupling Type | Gear |
| Size Code | 2.5 |
| Bore Size [Max] | 3.25 |
| Bore Type | Rough |
| Configuration | Gear |
| Length Through Bore | 5.5 in |
| Speed [Max] | 5000 rpm |
| Hub Dia. | 4.721 in |
| Torque Rating | 56700 in-lb |
| Sleeve O.D. | 8.375 in |
| Tooth Profile | Straight |
| Bore Range [Max] | 3.5 in |
| Weight | 28.34 LB |
| EAN or UPC | 662384498875 |
