Kop Flex, Inc.
2 1/2W MMHUB06
Carbon Steel Waldron Style Size 2.5 Mill Motor Gear Coupling Hub
Item #101074142
- 2.5 Bore Diameter
- 8.375 in Outer Diameter
features
- Unique 40 degree tooth form distributes loads over a larger area than a 20 degree tooth.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Optional pilot rings provide a positive piloted connection between sleeves and/or rigids.
| Size Code | 2.5 |
| Bore Size [Max] | 2.5 |
| Lubricated | Yes |
| Torque Rating [Max] | 56700 in lb |
| Sleeve O.D. | 8.375 in |
| HP @ RPM | 90 hp @ 100 rpm |
| Model | Waldron |
| Length Through Bore | 4 in |
| Configuration | Gear |
| Speed [Max] | 5000 rpm |
| Mill Motor Size | 806 |
| Component Type | Mill Motor Hub |
| Bore Type | Taper |
| Torque Rating | 56700 in-lb |
| Coupling Type | Gear |
| O.D. | 8.375 in |
| RPM [Max] | 5000 rpm |
| Coupling Size | 2.5 |
| Material | Carbon Steel |
| Hub Dia. | 4.721 in |
| Tooth Profile | Straight |
| Inch/Metric | Inch |
| Bore Range [Max] | 3.5 in |
| Weight | 29.0 LB |
| EAN or UPC | 662384488586 |
