Kop Flex, Inc.
2 1/2W SLEFD
Size 2.5 Phenolic Disc Exposed/Shrouded Bolt Gear Coupling Spacer
Item #101074171
- 2.5 Coupling Size
- 8.375 in Outer Diameter
includes
- Spacer Limited End Float Disc
| Bolt Type | Exposed/Shrouded |
| Inch/Metric | Inch |
| Component Type | Spacer Limited End Float Disc |
| Coupling Type | Gear |
| Coupling Size | 2.5 |
| Material | Phenolic Disc |
| Includes | Spacer Limited End Float Disc |
| O.D. | 8.375 in |
| Lubricated | Yes |
| Model | Waldron |
| Weight | 2.0 LB |
| EAN or UPC | 662384101331 |
