- 2 Coupling Size
- 5.88 in Bolt Circle Diameter
- Flanged Sleeve
| Material | Medium Carbon Steel |
| Torque Rating | 4270.83 Nm, 37800 in-lb |
| Coupling Type | Full Flex |
| Bolt Type | Exposed |
| Inch/Metric | Inch |
| Coupling Size | 2 |
| O.D. | 7 in |
| Bolt Circle Dia. | 5.88 in |
| Sleeve Type | Flanged |
| Weight | 0.0 LB |
| EAN or UPC | 662384006124 |

