Kop Flex, Inc.
2 HG EB FHWF
Series H Plus Rough Stock Bore Exposed Bolt Gear Coupling Half
Item #120026678
- Rough Stock Bore
- 2 Coupling Size
- 2.88 in Maximum Bore Size
| Sleeve Type | Flanged |
| Bore Size [Max] | 2.88 in, 73.03 mm |
| Included | Hub, Sleeve And Fasteners |
| Bore Type | Rough Stock Bore |
| Compatible Bore Size - Flex Hub [Min] | 1 in |
| Compatible Bore Size - Rigid Hub [Min] | 1 in |
| RPM | 5600 rpm |
| Tooth Profile | Crown Faced, Involute Tooth |
| Compatible Bore Size [Min] | 1 in, 25.4 mm |
| Coupling Size | 2 |
| Bolt Type | Exposed |
| Bolt Circle Dia. | 5.88 in |
| O.D. | 7 in, 177.8 mm |
| Material | Medium Carbon Steel |
| Fastener Size | 1/2x2 1/2 |
| Fastener Quantity | 6 |
| Torque Rating | 4270.83 Nm, 37800 in-lb |
| Hub Dia. | 4.14 in |
| Lubrication | Yes |
| Torque [Max] | 8541.65 Nm, 75600 in-lb |
| Series | H Plus |
| HP | 59.98 @ 100 rpm |
| Length Through Bore | 2.44 in, 61.98 mm |
| Inch/Metric | Inch |
| Configuration | Full Flex |
| Overall Length | 2.5 in, 63.5 mm |
| Weight | 4.0 LB |
| EAN or UPC | 662384008937 |
