Kop Flex, Inc.
2 HG EB SLEEVE
Series H Plus Exposed Bolt Full Flex Gear Coupling Sleeve
Item #120125395
- Flanged Sleeve
- 2 Coupling Size
- Medium Carbon Steel Material
| Configuration | Flex |
| Inch/Metric | Inch |
| Coupling Type | Full Flex |
| Material | Medium Carbon Steel |
| Torque Rating | 4270.83 Nm, 37800 in-lb |
| Sleeve Type | Flanged |
| RPM | 5600 rpm |
| Lubrication | Yes |
| Included | Flex Sleeve |
| Bolt Type | Exposed |
| Outside Diameter | 7 in |
| Coupling Size | 2 |
| Series | H Plus |
| Weight | 6.4 LB |
| EAN or UPC | 662384009699 |
