Kop Flex, Inc.
2 HG FHUB
Series H Plus Rough Stock Bore Exposed Bolt Flex Hub Gear Coupling
Item #120125396
- Rough Stock Bore
- 2 Coupling Size
- 2.88 in Maximum Bore Size
| O.D. | 4.14 in |
| Configuration | Flex |
| Bore Type | Rough Stock Bore |
| Inch/Metric | Inch |
| RPM | 5600 rpm |
| Coupling Type | Flex Hub |
| Component Type | Flex |
| Torque Rating | 4270.83 Nm, 37800 in-lb |
| Length Through Bore | 2.44 in, 61.98 mm |
| Bolt Type | Exposed |
| Series | H Plus |
| Included | Flex Hub |
| Coupling Size | 2 |
| Sleeve Type | Flanged |
| Bore Size [Max] | 2.88 in |
| Material | Medium Carbon Steel |
| Hub Dia. | 4.14 in |
| Weight | 10.0 LB |
| EAN or UPC | 662384041538 |
