- 2 Coupling Size
- Grade 8 Material
| Material | Grade 8 |
| Component Type | Fastener |
| Fastener Quantity | 6 |
| Bolt Type | Shrouded |
| Included | Bolt, Nut And Gasket |
| Series | H Plus |
| Coupling Size | 2 |
| Weight | 0.5 LB |
| EAN or UPC | 662384009989 |
| Material | Grade 8 |
| Component Type | Fastener |
| Fastener Quantity | 6 |
| Bolt Type | Shrouded |
| Included | Bolt, Nut And Gasket |
| Series | H Plus |
| Coupling Size | 2 |
| Weight | 0.5 LB |
| EAN or UPC | 662384009989 |