- 203 Coupling Size
- Flange Fastener Set
| Coupling Size | 203 |
| Component Type | Flange Fastener Set |
| Inch/Metric | Inch |
| Coupling Type | Disc |
| Lubrication | No |
| Weight | 0.245 LB |
| EAN or UPC | 662384819625 |
| Coupling Size | 203 |
| Component Type | Flange Fastener Set |
| Inch/Metric | Inch |
| Coupling Type | Disc |
| Lubrication | No |
| Weight | 0.245 LB |
| EAN or UPC | 662384819625 |