- 203 Coupling Size
| Lubrication | No |
| Component Type | Parts Kit |
| Inch/Metric | Inch |
| Coupling Size | 203 |
| Coupling Type | Disc |
| Weight | 3.58 LB |
| EAN or UPC | 662384819786 |
| Lubrication | No |
| Component Type | Parts Kit |
| Inch/Metric | Inch |
| Coupling Size | 203 |
| Coupling Type | Disc |
| Weight | 3.58 LB |
| EAN or UPC | 662384819786 |