- Stainless Steel Material
features
- Disc packs for medium and heavy duty applications.
| Lubrication | No |
| Inch/Metric | Inch |
| Angular Misalignment | 0.33 degrees |
| Disc Shape | Scalloped |
| Torque Rating | 14400 in-lb |
| Component Type | Disc Pack Assembly |
| Disc Material | Stainless Steel |
| Coupling Type | Disc |
| No. of Bolt Holes | 6 |
| Coupling Size | 203 |
| Weight | 0.775 LB |
| EAN or UPC | 662384108125 |

