Kop Flex, Inc.
203KD1LL FB
Carbon Steel 203 Size KD1 Style 7.31 in Finished Bore Disc Coupling
Item #110415645
- 6.5 in Outer Diameter
- 7.31 in Overall Length
- 2.75 in Bore Diameter
features
- Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations.
- Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment.
- MT (Medium Torque) disc packs for medium duty applications.
- Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.
| Coupling Size | 203 |
| Inch/Metric | Inch |
| Axial Capacity | +/-0.09 |
| Bore Size [Min] | 0.75 in |
| Bore Type | Finished |
| Torque Rating | 14400 in-lb |
| Speed [Max] | 4100 rpm |
| Hub Material | Carbon Steel |
| O.D. | 6.5 in |
| Bore Size [Max] | 2.75 in |
| Compatible Bore Size [Min] | 0.75 in |
| No. of Discs | 2 |
| Configuration | 2 Long Hubs |
| Compatible Bore Size [Max] | 2.75 in |
| HP | 22.9 @ 100 RPM |
| Coupling Type | Disc |
| Speed Balanced [Max] | 6700 rpm |
| Total WR2 | 184 lb-in2 |
| Torque [Max] | 2400 ft-lb |
| Lubricated | No |
| Total Length | 7.31 in |
| Length Through Bore (Long Hub) | 3.56 in |
| Weight | 45.615 LB |
| EAN or UPC | 662384090086 |
