Kop Flex, Inc.
203KD1SHUB
Carbon Steel Size 203 KD1 Style Rough Bore 3 in Standard Hub Disc Coupling Hub
Item #101073635
- 2.75 in Bore Diameter
- 3 in Overall Length
- 203 Coupling Size
- Standard Hub
features
- Reversible Standard hub to accommodate various shaft separations of a close coupled disc coupling.
- Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.
| Bore Range [Min] | 0.75 in |
| Bore Size [Max] | 2.75 in |
| Length Through Bore | 3 in |
| Coupling Size | 203 |
| Overall Length | 3 in |
| Rough Bore | 0.75 |
| Hub Material | Carbon Steel |
| Bore Range [Max] | 2.75 in |
| Style | KD1 |
| Inch/Metric | Inch |
| Component Type | Standard Hub |
| Bore Type | Rough |
| Coupling Type | Disc |
| Compatible Bore Size [Min] | 0.75 in |
| Weight | 11.255 LB |
| EAN or UPC | 662384104943 |
