Kop Flex, Inc.
203KD2SS500FB
Carbon Steel 203 Size KD2 Style 9.5 in Finished Bore Disc Coupling
Item #110415657
- 6.75 in Outer Diameter
- 9.5 in Overall Length
- 3.25 in Bore Diameter
features
- Spacer coupling with factory-assembled center section for easy assembly.
- Specifically engineered to meet API 610 specifications.
- MT (Medium Torque) disc packs for medium duty applications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| Torque [Max] | 2400 ft-lb |
| Configuration | 2 Standard Hubs |
| O.D. | 6.75 in |
| No. of Discs | 2 |
| Stock C Dimension | 5 |
| Torque Rating | 14400 in-lb |
| Speed [Max] | 12800 rpm |
| Length Through Bore Standard Hub | 2.25 in |
| Coupling Size | 203 |
| Shaft Separation | 5 |
| Inch/Metric | Inch |
| Total WR2 | 205 lb-in2 |
| Bore C [Max] | 4.5 |
| Coupling Type | Spacer |
| HP | 22.9 @ 100 RPM |
| Lubricated | No |
| Bore Type | Finished |
| Total Length | 9.5 in |
| Bore Size [Max] | 3.25 in |
| Disc Shape | Scalloped |
| Hub Material | Carbon Steel |
| Hub Dia. | 4.75 in |
| Bore Size [Min] | 1 in |
| Axial Capacity | +/-0.09 |
| Weight | 30.0 LB |
| EAN or UPC | 662384152340 |
