Kop Flex, Inc.
204KD HTDP
Size 204 Stainless Steel 8 Holes High Torque Disc Pack Assembly
Item #101073778
- Stainless Steel Material
features
- HT (High Torque) disc packs for medium and heavy duty applications.
| Component Type | High Torque Disc Pack Assembly |
| Angular Misalignment | 0.25 degrees |
| Inch/Metric | Inch |
| Coupling Type | Disc |
| No. of Bolt Holes | 8 |
| Disc Shape | Scalloped |
| Lubrication | No |
| Disc Material | Stainless Steel |
| Coupling Size | 204 |
| Torque Rating | 36000 in-lb |
| Weight | 0.865 LB |
| EAN or UPC | 662384136777 |
