- 204 Coupling Size
- High Torque Fastener Set
| Coupling Size | 204 |
| Coupling Type | Disc |
| Lubrication | No |
| Component Type | High Torque Fastener Set |
| Inch/Metric | Inch |
| Weight | 1.605 LB |
| EAN or UPC | 662384156539 |
| Coupling Size | 204 |
| Coupling Type | Disc |
| Lubrication | No |
| Component Type | High Torque Fastener Set |
| Inch/Metric | Inch |
| Weight | 1.605 LB |
| EAN or UPC | 662384156539 |