- Adapter
features
- Reversible Standard hub to accommodate various shaft separations of a close coupled disc coupling.
- Multiple Installation positions for Flexibility
- Meet AGMA Class 9 balance off the shelf, may be balanced to AGMA Class 10 or 11.
| Inch/Metric | Inch |
| Lubrication | No |
| Coupling Size | 204 |
| Coupling Type | Disc |
| Component Type | Adapter |
| Weight | 5.455 LB |
| EAN or UPC | 662384156263 |

