Kop Flex, Inc.
204KD20JJ900
Carbon Steel KD20 Style Size 204 Rough Bore Disc Coupling
Item #105161666
- 4.62 in Bore Diameter
- 6.62 in Outer Diameter
- 16.24 in Overall Length
features
- Spacer coupling with factory-assembled center section for easy assembly.
- Specifically engineered to meet API 610 specifications.
- HT (High Torque) disc packs for medium and heavy duty applications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| Bore Type | Rough |
| Configuration | 2 Jumbo Hubs |
| Hub Material | Carbon Steel |
| Shaft Separation | 9 |
| Coupling Size | 204 |
| Speed [Max] | 13000 rpm |
| Bore Size [Max] | 4.62 in |
| HP | 57.1 @ 100 RPM |
| Bore C [Max] | 4.5 |
| Coupling Type | Spacer |
| Hub Dia. | 4.75 in |
| Lubricated | No |
| Style | KD20 |
| Torque Rating | 36000 in-lb |
| O.D. | 6.62 in |
| Bore Size [Min] | 2.75 in |
| Stock C Dimension | 9 |
| Torque [Max] | 6000 ft-lb |
| Total Length | 16.24 in |
| Length Through Bore | 7.24 in |
| Disc Shape | Scalloped |
| Axial Capacity | +/-0.11 |
| Inch/Metric | Inch |
| Total WR2 | 230 lb-in2 |
| Weight | 89.43 LB |
| EAN or UPC | 662384015744 |
