Kop Flex, Inc.
204KD20JL800FB
Carbon Steel 204 Size KD20 Style 15.24 in Finished Bore Disc Coupling
Item #110415669
- 6.62 in Outer Diameter
- 15.24 in Overall Length
- 4.62 in Bore Diameter
features
- Spacer coupling with factory-assembled center section for easy assembly.
- Specifically engineered to meet API 610 specifications.
- HT (High Torque) disc packs for medium and heavy duty applications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| Inch/Metric | Inch |
| Total WR2 | 230 lb-in2 |
| O.D. | 6.62 in |
| Bore Size [Max] | 4.62 in |
| Torque Rating | 36000 in-lb |
| Speed [Max] | 13000 rpm |
| Lubricated | No |
| Total Length | 15.24 in |
| Stock C Dimension | 8 |
| No. of Discs | 2 |
| Configuration | 1 Jumbo Hub/1 Long Hub |
| Bore Type | Finished |
| Torque [Max] | 6000 ft-lb |
| Coupling Type | Disc |
| HP | 57.1 @ 100 RPM |
| Compatible Bore Size [Min] | 1 in |
| Bore C [Max] | 4.5 |
| Axial Capacity | +/-0.11 |
| Compatible Bore Size [Max] | 3.25 in |
| Coupling Size | 204 |
| Hub Material | Carbon Steel |
| Weight | 77.69 LB |
| EAN or UPC | 662384016574 |
