Kop Flex, Inc.
204KD20LHUB FB
KD20 Style Carbon Steel Size 204 Long Hub Disc Coupling
Item #101073701
- 3.62 in Overall Length
- 3.25 in Bore Diameter
features
- Long Hub component of Spacer coupling with factory-assembled center section for easy assembly.
- Specifically engineered to meet API 610 specifications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| Bore Type | Finished |
| Coupling Type | Disc |
| Overall Length | 3.62 in |
| Bore Range [Max] | 3.25 in |
| Bore C [Max] | 4.5 |
| Bore Range [Min] | 1 in |
| Hub Material | Carbon Steel |
| Compatible Bore Size [Min] | 1 in |
| Bore Size [Max] | 3.25 in |
| Component Type | Long Hub |
| Length Through Bore | 3.62 in |
| Style | KD20 |
| Coupling Size | 204 |
| Inch/Metric | Inch |
| Lubrication | No |
| Weight | 19.56 LB |
| EAN or UPC | 662384919882 |
