Kop Flex, Inc.
204KD20LS800
Carbon Steel KD20 Style Size 204 Rough Bore Disc Coupling
Item #105160981
- 3.25 in Bore Diameter
- 6.62 in Outer Diameter
- 13.87 in Overall Length
features
- Spacer coupling with factory-assembled center section for easy assembly.
- Specifically engineered to meet API 610 specifications.
- HT (High Torque) disc packs for medium and heavy duty applications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| Bore C [Max] | 4.5 |
| Lubricated | No |
| Bore Size [Max] | 3.25 in |
| Torque Rating | 36000 in-lb |
| Disc Shape | Scalloped |
| Style | KD20 |
| Compatible Bore Size [Min] | 1 in |
| Speed [Max] | 13000 rpm |
| Length Through Bore | 2.25 in |
| Coupling Size | 204 |
| Hub Dia. | 4.75 in |
| Hub Material | Carbon Steel |
| Length Through Bore Standard Hub | 2.25 in |
| Bore Size [Min] | 1 in |
| HP | 57.1 @ 100 RPM |
| Coupling Type | Spacer |
| Torque [Max] | 6000 ft-lb |
| Axial Capacity | +/-0.11 |
| Bore Type | Rough |
| Configuration | 1 Long Hub/1 Standard Hub |
| Compatible Bore Size [Max] | 3.25 in |
| Total Length | 13.87 in |
| Shaft Separation | 8 |
| Stock C Dimension | 8 |
| Length Through Bore (Long Hub) | 3.62 in |
| O.D. | 6.62 in |
| Total WR2 | 230 lb-in2 |
| Inch/Metric | Inch |
| Weight | 59.73 LB |
| EAN or UPC | 662384014051 |
