Kop Flex, Inc.
204KD20SHUB FB
KD20 Style Carbon Steel Size 204 Standard Hub Disc Coupling
Item #101073700
- 2.25 in Overall Length
- 3.25 in Bore Diameter
features
- Standard Hub componenet of Spacer coupling with factory-assembled center section for easy assembly.
- Specifically engineered to meet API 610 specifications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| Hub Dia. | 4.75 in |
| Compatible Bore Size [Min] | 1 in |
| Style | KD20 |
| Bore Type | Finished |
| Length Through Bore | 2.25 in |
| Lubrication | No |
| Bore Range [Max] | 3.25 in |
| Inch/Metric | Inch |
| Coupling Type | Disc |
| Coupling Size | 204 |
| Bore Size [Max] | 3.25 in |
| Component Type | Standard Hub |
| Bore Range [Min] | 1 in |
| Hub Material | Carbon Steel |
| Overall Length | 2.25 in |
| Bore C [Max] | 4.5 |
| Weight | 10.0 LB |
| EAN or UPC | 662384919608 |
