Kop Flex, Inc.
204KD21LHUB
Carbon Steel Size 204 KD21 Style Rough Bore 3.03 in Long Hub Disc Coupling Hub
Item #101073731
- 3 in Bore Diameter
- 3.03 in Overall Length
- 204 Coupling Size
- Long Hub
features
- Long Hub component of Spacer coupling with economical 3-component design.
- Meet AGMA Class 9 balance off the shelf. Balance to AGMA 10, or compliance with API610 are available options.
| Length Through Bore | 3.03 in |
| Coupling Type | Disc |
| Component Type | Long Hub |
| Bore Size [Max] | 3 in |
| Inch/Metric | Inch |
| Bore Range [Max] | 3 in |
| Coupling Size | 204 |
| Compatible Bore Size [Min] | 1 in |
| Bore Type | Rough |
| Hub Material | Carbon Steel |
| Bore Range [Min] | 1 in |
| Overall Length | 3.03 in |
| Style | KD21 |
| Weight | 14.215 LB |
| EAN or UPC | 662384155907 |
