Kop Flex, Inc.
204KD21LS1000F
Carbon Steel 204 Size KD21 Style 15.41 in Finished Bore Disc Coupling
Item #110415699
- 6.38 in Outer Diameter
- 15.41 in Overall Length
- 3 in Bore Diameter
features
- Spacer coupling with economical 3-component design.
- Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment.
- HT (High Torque) disc packs for medium and heavy duty applications.
- Meet AGMA Class 9 balance off the shelf. Balance to AGMA 10, or compliance with API610 are available options.
| Torque Rating | 36000 in-lb |
| Total WR2 | 160 lb-in2 |
| HP | 57.1 @ 100 RPM |
| No. of Discs | 2 |
| Configuration | 1 Long Hub/1 Standard Hub |
| Compatible Bore Size [Max] | 3 in |
| O.D. | 6.38 in |
| Length Through Bore (Long Hub) | 3.03 in |
| Coupling Type | Disc |
| Bore Size [Min] | 1 in |
| Total Length | 15.41 in |
| Lubricated | No |
| Compatible Bore Size [Min] | 1 in |
| Hub Material | Carbon Steel |
| Coupling Size | 204 |
| Length Through Bore Standard Hub | 2.38 in |
| Axial Capacity | +/-0.11 |
| Torque [Max] | 6000 ft-lb |
| Bore Type | Finished |
| Inch/Metric | Inch |
| Stock C Dimension | 10 |
| Speed [Max] | 13000 rpm |
| Bore Size [Max] | 3 in |
| Weight | 45.805 LB |
| EAN or UPC | 662384012262 |
