Kop Flex, Inc.
204KD21SHUB FB
KD21 Style Carbon Steel Size 204 Standard Hub Disc Coupling
Item #102156435
- 2.38 in Overall Length
- 3 in Bore Diameter
features
- Standard Hub component of Spacer coupling with economical 3-component design.
- Meet AGMA Class 9 balance off the shelf. Balance to AGMA 10, or compliance with API610 are available options.
| Bore Range [Max] | 3 in |
| Bore Size [Max] | 3 in |
| Lubrication | No |
| Bore Type | Finished |
| Length Through Bore | 2.38 in |
| Coupling Type | Disc |
| Compatible Bore Size [Min] | 1 in |
| Component Type | Standard Hub |
| Hub Dia. | 4.32 in |
| Overall Length | 2.38 in |
| Hub Material | Carbon Steel |
| Coupling Size | 204 |
| Style | KD21 |
| Bore Range [Min] | 1 in |
| Inch/Metric | Inch |
| Weight | 10.0 LB |
| EAN or UPC | 662384013603 |
