- 3 in Bore Diameter
- 6.38 in Outer Diameter
- 6.56 in Overall Length
features
- Single Flex disc couplings for angular misalignment applications only.
- Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment.
- HT (High Torque) disc packs for medium and heavy duty applications.
- Typically used at each end of a floating shaft.
| Hub Material | Carbon Steel |
| Bore Size [Min] | 1 in |
| Speed [Max] | 13000 rpm |
| Torque [Max] | 6000 ft-lb |
| Inch/Metric | Inch |
| HP | 57.1 @ 100 RPM |
| Axial Capacity | +/-0.055 |
| Length Through Bore Standard Hub | 2.38 in |
| Shaft Separation | 0.5 |
| Configuration | 2 Long Hubs |
| Compatible Bore Size [Max] | 3 in |
| O.D. | 6.38 in |
| Style | KD4 |
| Bore Size [Max] | 3 in |
| Length Through Bore (Long Hub) | 3.03 in |
| Compatible Bore Size [Min] | 1 in |
| Coupling Size | 204 |
| Coupling Type | Single Flex |
| Torque Rating | 36000 in-lb |
| Total Length | 6.56 in |
| Hub Dia. | 4.32 in |
| Total WR2 | 124 lb-in2 |
| Disc Shape | Scalloped |
| Bore Type | Rough |
| Lubricated | No |
| Weight | 31.375 LB |
| EAN or UPC | 662384013368 |

