Kop Flex, Inc.
20CHUB
Aluminum Size 20 Rough Bore Drop-Out Spacer Elastomeric Coupling Hub
Item #101073497
- 20 Coupling Size
- 3.125 in Outer Diameter
- Aluminum Material
features
- Non-Lubricated design for tough industrial applications.
- Maintenance savings through easily replaceable element in the application without moving the driving or driven equipment.
- Available close coupled or spacer configurations.
| Speed [Max] | 4100 rpm |
| Component Type | Hub |
| Material | Aluminum |
| O.D. | 3.125 in |
| Torque Rating | 217 in-lb |
| Coupling Size | 20 |
| Coupling Type | Elastomeric |
| Bore Type | Rough |
| Length Through Bore | 2.75 in |
| Model | Elastomeric |
| Inch/Metric | Inch |
| Hub Dia. | 3.688 in |
| Weight | 2.02 LB |
