- 20 Coupling Size
features
- Coupling fasteners manufactured to OEM specifications
| Component Type | Fasteners Set |
| Model | Elastomeric |
| Coupling Size | 20 |
| Inch/Metric | Inch |
| Speed [Max] | 4100 rpm |
| Weight | 0.139 LB |
| Component Type | Fasteners Set |
| Model | Elastomeric |
| Coupling Size | 20 |
| Inch/Metric | Inch |
| Speed [Max] | 4100 rpm |
| Weight | 0.139 LB |