- 20 Coupling Size
- 9 in Outer Diameter
| Coupling Type | Elastomeric |
| Bore Type | Finished |
| Component Type | Flex Half Finish Bored |
| Coupling Size | 20 |
| Stock Rough Bore | 3.13 in |
| Bore Flex Hub [Max] | 3.13 in |
| Model | Max-C |
| O.D. | 9 in |
| Inch/Metric | Inch |
| Bore Rigid Hub [Max] | 4.5 in |
| Weight | 33.181 LB |
| EAN or UPC | 662384100945 |

