- 2 Coupling Size
- 9 in Outer Diameter
- 3.13 in Bore Diameter
features
- Non-Lubricated design for toughest industrial applications.
- Provides torsional damping to reduce torsional vibration and cushion shock loads.
- Redundant fail safe design with interlocking parts.
- Easy to assemble and operate in hot, wet, gritty tough environment.
| Speed [Max] | 4250 rpm |
| Coupling Size | 2 |
| Lubricated | No |
| Coupling Type | Elastomeric |
| O.D. | 9 in |
| Inch/Metric | Inch |
| C Flex Stock Rough Bore [Max] | 1 in |
| HP Rating Continuous | 45 @ 100 RPM |
| Torque Rating | 28400 in-lb |
| Configuration | Flex Rigid |
| Bore Flex Hub [Max] | 3.13 in |
| Bore Type | Rough |
| Speed Balanced [Max] | 6370 rpm |
| Bore Rigid Hub [Max] | 4.5 in |
| HP Rating Peak | 90 @ 100 RPM |
| Bore Size [Max] | 3.13 in |
| Weight | 67.361 LB |
| EAN or UPC | 662384017106 |

