- Style Drop-Out Spacer (DO)
- Size 20
features
- Non-Lubricated design for tough industrial applications.
- Maintenance savings through easily replaceable rubber elements in the application, without moving the driving or driven equipment.
- Available close coupled or in various spacer configuration to suit pump applications.
- Easy to assemble and operate in hot, wet, gritty tough environment. Widely used in hot strip mill roller table application.
| Bore Type | Finished |
| O.D. | 3.125 in |
| Component Type | Hub Finish Bored |
| Bore with Stadard Keyway [Min] | 0.75 in |
| Inch/Metric | Inch |
| Model | Elastomeric |
| Bore Size [Max] | 1.375 in |
| Stock Rough Bore | 0.625 in |
| Coupling Type | Elastomeric |
| Coupling Size | 20 |
| Material | Aluminum |
| Weight | 0.679 LB |

