- 20 Coupling Size
| Inch/Metric | Inch |
| Model | Max-C |
| Coupling Size | 20 |
| Coupling Type | Elastomeric |
| Component Type | End Ring |
| Weight | 1.73 LB |
| EAN or UPC | 662384734249 |
| Inch/Metric | Inch |
| Model | Max-C |
| Coupling Size | 20 |
| Coupling Type | Elastomeric |
| Component Type | End Ring |
| Weight | 1.73 LB |
| EAN or UPC | 662384734249 |