- 20 Coupling Size
- 7.75 in Outer Diameter
| Inch/Metric | Inch |
| O.D. | 7.75 in |
| Stock Rough Bore | 2.12 in |
| Coupling Type | Elastomeric |
| Model | Max-C |
| Component Type | Flex Half Finish Bored |
| Bore Type | Finished |
| Bore Flex Hub [Max] | 2.12 in |
| Bore Rigid Hub [Max] | 3.12 in |
| Coupling Size | 20 |
| Weight | 18.491 LB |
| EAN or UPC | 662384101447 |

