- 20 Coupling Size
- 7.75 in Outer Diameter
features
- Non-Lubricated design for toughest industrial applications.
- Provides torsional damping to reduce torsional vibration and cushion shock loads.
- Redundant fail safe design with interlocking parts.
- Easy to assemble and operate in hot, wet, gritty tough environment.
| Bore Type | Rough |
| Series | UB |
| Speed [Max] | 4100 rpm |
| Model | Max-C |
| Bore Rigid Hub [Max] | 3.12 in |
| Coupling Type | Elastomeric |
| Bore Flex Hub [Max] | 2.12 in |
| Inch/Metric | Inch |
| Coupling Size | 20 |
| O.D. | 7.75 in |
| Component Type | Flex Half |
| Stock Rough Bore | 2.12 in |
| Weight | 18.491 LB |
| EAN or UPC | 662384101355 |

