- 20 Coupling Size
- 3.22 in Outer Diameter
- Carbon Steel Material
features
- Non-Lubricated design for toughest industrial applications.
- Provides torsional damping to reduce torsional vibration and cushion shock loads.
- Redundant fail safe design with interlocking parts.
- Easy to assemble and operate in hot, wet, gritty tough environment.
| Bore Size [Min] | 0.88 in |
| Component Type | Flex Hub |
| O.D. | 3.22 in |
| Inch/Metric | Inch |
| Length Through Bore | 2.41 in |
| Bore Flex Hub [Max] | 2.12 in |
| Coupling Size | 20 |
| Bore Size [Max] | 2.12 in |
| Coupling Type | Elastomeric |
| Speed [Max] | 3930 rpm |
| Torque Rating | 7600 in-lb |
| Material | Carbon Steel |
| Stock Rough Bore | 2.12 in |
| Hub Dia. | 3.22 in |
| Model | Max-C |
| Bore Type | Rough |
| Bore Rigid Hub [Max] | 3.12 in |
| Weight | 7.035 LB |
| EAN or UPC | 662384109481 |

