- Style Max-C (UB)
- Size 2
- Finished Bore
features
- Non-Lubricated design for toughest industrial applications.
- Provides torsional damping to reduce torsional vibration and cushion shock loads.
- Redundant fail safe design with interlocking parts.
- Easy to assemble and operate in hot, wet, gritty tough environment.
| Speed Balanced [Max] | 5900 rpm |
| Bore Flex Hub [Max] | 2.12 in |
| Speed [Max] | 3930 rpm |
| Bore Rigid Hub [Max] | 3.12 in |
| HP Rating Peak | 24 @ 100 RPM |
| C Flex Stock Rough Bore [Max] | 0.875 in |
| Bore Type | Finished |
| Lubricated | No |
| Coupling Size | 2 |
| Coupling Type | Elastomeric |
| Bore Size [Max] | 2.125 in |
| Inch/Metric | Inch |
| Torque Rating | 7600 in-lb |
| Configuration | Flex Rigid |
| HP Rating Continuous | 12 @ 100 RPM |
| Sleeve O.D. | 7.75 in |
| Weight | 41.386 LB |
| EAN or UPC | 662384101263 |

