Kop Flex, Inc.
20UB SLEEVE
Carbon Steel Size 20 UB Series Elastomeric Coupling Sleeve
Item #101073598
- 20 Coupling Size
- Carbon Steel Material
- 6.12 in Outer Diameter
features
- Non-Lubricated design for toughest industrial applications.
- Provides torsional damping to reduce torsional vibration and cushion shock loads.
- Redundant fail safe design with interlocking parts.
- Easy to assemble and operate in hot, wet, gritty tough environment.
| Material | Carbon Steel |
| Model | Max-C |
| Component Type | Sleeve |
| Style | UB |
| Coupling Size | 20 |
| O.D. | 6.12 in |
| Coupling Type | Elastomeric |
| Inch/Metric | Inch |
| Weight | 8.118 LB |
| EAN or UPC | 662384727814 |
