- 253 Coupling Size
- Flange Fastener Set
| Component Type | Flange Fastener Set |
| Inch/Metric | Inch |
| Lubrication | No |
| Coupling Type | Disc |
| Coupling Size | 253 |
| Weight | 0.29 LB |
| EAN or UPC | 662384819632 |
| Component Type | Flange Fastener Set |
| Inch/Metric | Inch |
| Lubrication | No |
| Coupling Type | Disc |
| Coupling Size | 253 |
| Weight | 0.29 LB |
| EAN or UPC | 662384819632 |