- 253 Coupling Size
| Coupling Size | 253 |
| Inch/Metric | Inch |
| Coupling Type | Disc |
| Component Type | Parts Kit |
| Lubrication | No |
| Weight | 6.2 LB |
| EAN or UPC | 662384819793 |
| Coupling Size | 253 |
| Inch/Metric | Inch |
| Coupling Type | Disc |
| Component Type | Parts Kit |
| Lubrication | No |
| Weight | 6.2 LB |
| EAN or UPC | 662384819793 |