- 7.75 in Outer Diameter
features
- Center Assembly for Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations.
- Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment.
- MT (Medium Torque) disc packs for medium duty applications.
- Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.
includes
- (2) Disc Packs, (2) Disc Pack Fastener Sets
| Inch/Metric | Inch |
| Lubrication | No |
| Coupling Type | Disc |
| O.D. | 7.75 in |
| Coupling Size | 253 |
| Included | (2) Disc Packs, (2) Disc Pack Fastener Sets |
| Component Type | Center Assembly |
| Shaft Separation | 0.19 |
| Weight | 31.285 LB |
| EAN or UPC | 662384113709 |

