- 3.25 in Bore Diameter
- 7.75 in Outer Diameter
- 8.38 in Overall Length
features
- Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations.
- Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment.
- MT (Medium Torque) disc packs for medium duty applications.
- Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.
| Total Length | 8.38 in |
| Configuration | 2 Standard Hubs |
| Bore Size [Max] | 3.25 in |
| Total WR2 | 417 lb-in2 |
| Shaft Separation | 1.5 |
| Coupling Type | Close |
| O.D. | 7.75 in |
| Hub Material | Carbon Steel |
| Speed [Max] | 3600 rpm |
| Style | KD1 |
| Speed Balanced [Max] | 5600 rpm |
| Axial Capacity | +/-0.105 |
| Bore Type | Rough |
| Bore Size [Min] | 1 in |
| Coupling Size | 253 |
| Torque Rating | 23600 in-lb |
| Disc Shape | Scalloped |
| Length Through Bore Standard Hub | 3.44 in |
| Lubricated | No |
| Hub Dia. | 4.5 in |
| HP | 37.5 @ 100 RPM |
| Torque [Max] | 3933 ft-lb |
| Inch/Metric | Inch |
| Weight | 67.7 LB |
| EAN or UPC | 662384090338 |

