Kop Flex, Inc.
253KD2SHUB
Carbon Steel Size 253 KD2 Style Rough Bore 2.88 in Standard Hub Disc Coupling Hub
Item #100816341
- 4 in Bore Diameter
- 2.88 in Overall Length
- 253 Coupling Size
- Standard Hub
features
- Standard Hub for Spacer coupling with factory-assembled center section for easy assembly.
- Specifically engineered to meet API 610 specifications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| Style | KD2 |
| Component Type | Standard Hub |
| Inch/Metric | Inch |
| Coupling Type | Disc |
| Compatible Bore Size [Min] | 1 in |
| Bore Size [Max] | 4 in |
| Overall Length | 2.88 in |
| Bore Range [Min] | 1 in |
| Rough Bore | 1 |
| Coupling Size | 253 |
| Length Through Bore | 2.88 in |
| Bore Range [Max] | 4 in |
| Speed [Max] | 11500 rpm |
| Bore Type | Rough |
| Hub Material | Carbon Steel |
| Bore C [Max] | 5.5 |
| Weight | 23.29 LB |
| EAN or UPC | 662384100433 |
