Kop Flex, Inc.
253KD2SS800FB
Carbon Steel 253 Size KD2 Style 13.76 in Finished Bore Disc Coupling
Item #110415720
- 8 in Outer Diameter
- 13.76 in Overall Length
- 4 in Bore Diameter
features
- Spacer coupling with factory-assembled center section for easy assembly.
- Specifically engineered to meet API 610 specifications.
- MT (Medium Torque) disc packs for medium duty applications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| Total WR2 | 475 lb-in2 |
| Total Length | 13.76 in |
| Torque [Max] | 3933 ft-lb |
| O.D. | 8 in |
| Bore Size [Min] | 1 in |
| Torque Rating | 23600 in-lb |
| Lubricated | No |
| Length Through Bore Standard Hub | 2.88 in |
| Coupling Size | 253 |
| Bore Type | Finished |
| No. of Discs | 2 |
| Coupling Type | Disc |
| Bore C [Max] | 5.5 |
| Axial Capacity | +/-0.105 |
| Inch/Metric | Inch |
| Hub Material | Carbon Steel |
| Bore Size [Max] | 4 in |
| HP | 37.5 @ 100 RPM |
| Configuration | 2 Standard Hubs |
| Speed [Max] | 11500 rpm |
| Stock C Dimension | 8 |
| Weight | 79.0 LB |
| EAN or UPC | 662384152524 |
